• Cart

DESCRIPTION

  • Available in a wide variety of fine finishes
  • Pre-drilled holes on both ends
  • Steel construction
  • Threaded on both ends

Craftmade International 12 in. Downrod

CDR12

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Length
12 in

Starting at
$8.0
EACH
  • QUANTITY