DESCRIPTION

  • 2 60W A Bulbs Required
  • Oiled Bronze; Dia: 13" H: 6"
  • Round Flute Frost Light Fixture

Craftmade International 13 in. 60 W 2-Light Medium Flush Mount Round Flute Frost Light Fixture

CX313

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Diameter
13 in
Glass Type
Frosted
Height
5-3/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Watts
60
Width
13 in

Starting at
Call for Pricing
  • QUANTITY