DESCRIPTION

Craftmade International 13W Bowl Light Kit

CLK215

Color Finish

 

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Alabaster
Color Finish Category
Neutrals
Glass Type
Alabaster
Height
7-3/4 in
Light Bulb Base Type
Medium E-26
Material
Glass
Number Of Lights
2
Watts
13
Width
10-3/4 in

Starting at
Call for Pricing
  • QUANTITY