DESCRIPTION

Craftmade International Lite-Rail 15-1/2 x 8 in. 100 W 2-Light Medium Bracket

C198122

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lite-Rail
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Alabaster
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Watts
200
Width
15-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY