DESCRIPTION

  • 1 100W E Bulb Required
  • Exterior Entrance Lantern; Matte White
  • W: 6" H: 17 1/2" Ext: 8 3/4"

Craftmade International Grid Cage 15-13/100 in. 100W Medium Lantern

CZ270

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Grid Cage
Color Finish
White
Depth
8-3/4 in
Glass Type
Seeded
Height
15-1/8 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Power Source
Hardwired
Watts
100
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY