DESCRIPTION

Craftmade International Edgefield 15 in. 60 W 3-Light Medium Semi-Flush Mount Ceiling Fixture

C28753

Color Finish

 

SPECIFICATIONS

Collection
Edgefield
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Tea Stained
Height
15 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
60

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY