16 in. 60 W 3-Light Round Flute Pan Flush Mount Light in Brushed Nickel

Part #CX316BN  |  Item #2188980  |  Manufacturer Part #X316-BN

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Round Flute Frost Light Fixture
  • Brushed Nickel; Dia: 16" H: 6 1/2"
  • 3 60W A Bulbs Required

Specifications

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 16 in

Glass Type: Frosted

Height: 6-1/2 in

Light Bulb Base Type: Medium E-26

Number Of Lights: 3

Watts: 60

Width: 16 in