DESCRIPTION

  • Requires 3 Medium 60-watt bulbs (not included)

Craftmade International Sumner 180 W 3-Light Medium Bracket

C14921K3

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sumner
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-1/2 in
Height
7-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Watts
60
Width
20-1/2 in

Starting at
Call for Pricing
  • QUANTITY