DESCRIPTION

  • Features antique pewter resonance chambers
  • Hanging position: vertical
  • Sound: 2 notes

Craftmade International 2/1-Note Door Chime Design

CCTPWDW

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
2-1/4 in
Height
8-3/8 in
Volts
16V
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY