DESCRIPTION

  • 6 sides
  • No expensive tools
  • Quick installation

Craftmade International Straight Glass 22 in. Cast Aluminum Post

CZ255

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Straight Glass
Color Finish
Matte Black
Color Finish Category
Blacks
Glass Type
Clear Straight
Height
22 in
Light Bulb Base Type
Medium E-26
Material
Cast Aluminum
Number Of Lights
1
Width
9-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY