• Cart

DESCRIPTION

  • Requires 1 Medium 100-watt bulb (not included)

Craftmade International Newberg 23-1/4 in. 100W 1-Light Medium E-26 Base Outdoor Wall Sconce

CZ2960

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Newberg
Color Finish
Midnight
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
23-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Classic
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
100
Width
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY