DESCRIPTION

  • 12" Downrod (Included)
  • 5-Speed Motor
  • 5-Speed Wall Control (Included)
  • 56" Blades in Titanium (Included)
  • Dual Mount (Flat or angled ceiling)

Craftmade International Utility 3-Blade Rough In Ceiling Fan

CUT56TBC3M

Color Finish

 

SPECIFICATIONS

Blade Finish
Titanium
Blade Pitch
Blade Span
56 in
CEC Compliant
For Sale in CA
CFM
3852
Collection
Utility
Color Finish
Brushed Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Fan Speeds
5
Height
19 in
Indoor Outdoor
Indoor
Number Of Blades
3
Watts
72.90

Starting at
Call for Pricing
  • QUANTITY