DESCRIPTION

  • 2 60W M Bulbs Required
  • Die-Cast/sand-cast aluminum components
  • Extension 13 5/8 in
  • Finish is treated with UV guard
  • W: 17" H: 19"

Craftmade International Summit 3-Light Flood Light Halogen

CZ412492

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Summit
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Glass Type
Halophane
Height
19-7/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Transitional
Material
Cast Aluminum
Number Of Lights
3
Watts
60
Width
10-3/4 in

Starting at
Call for Pricing
  • QUANTITY