DESCRIPTION

  • 4-Speed Toggle Knob Fan Control
  • Wall Control
  • White Plate Only; White and Almond Knobs Included

Craftmade International 3-Speed Fan Control

CCM4SDH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Glass Type
Clear
Material
Glass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY