DESCRIPTION

  • Available in a wide variety of fine finishes
  • Pre-drilled holes on both ends
  • Steel construction
  • Threaded on both ends

Craftmade International 36 in. Ceiling Fan Down Rod

CDR36

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1/2 in
Length
36 in
Type
Ceiling Fan Downrod

Starting at
Call for Pricing
  • QUANTITY