DESCRIPTION

Craftmade International 5-1/2 in. 60W 2-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture

CX211

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Glass Type
Alabaster Swirl
Height
4-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Watts
60
Width
11 in

Starting at
Call for Pricing
  • QUANTITY