DESCRIPTION

  • Curved "easy grip" handles
  • Fits the Blancowave small bowl
  • Glass replacement shade
  • Protective feet and side bumpers protect your sink and countertop

Craftmade International 4-1/4 in. Glass

C108

Glass Type:

SPECIFICATIONS

Color Finish
Alabaster
Color Finish Category
Neutrals
Glass Type
Alabaster Swirl
Height
4-1/2 in
Material
Glass
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY