DESCRIPTION

  • Includes all 6 finial finishes in each box (ABZ, AN, BB, BCW, MBK, WW)

Craftmade International 4-21/25 in. 3-Light Fan Light Kit in Antique Bronze

CECK1132

Color Finish

Antique Bronze

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Alabaster
Height
4-21/25 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
CA8
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
3
UL Listed
No
Watts
40
Width
13-1/4 in

$62.0
EACH

(Pricing is for Antique Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment