DESCRIPTION

  • 2 Heavy Duty, 3-Speed Motors
  • 4" Downrod (Included)
  • 48" Blades in Aged Bronze (Included)
  • Both motor head units have an 8 degree tilt
  • Dual Mount (Flat or angled ceiling)
  • IC Remote & Wall Controls (Included)
  • Light Kit (2-13W CFL Medium Base E-27 Bulbs Included)
  • Optional Blank Light Lens Cover (Included)
  • Remote On/Off or Dimming
  • Suitable for Damp Locations

Craftmade International Bellows II 48 in. 6-Blade Dual Ceiling Fan and Light

CBW2486

Color Finish

 

SPECIFICATIONS

Blade Finish
Aged Bronze
Blade Pitch
Blade Span
48 in
CEC Compliant
For Sale in CA
Collection
Bellows II
Color Finish
Aged Bronze Textured
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Fan Speeds
3
Height
17-1/2 in
Indoor Outdoor
Indoor/Outdoor
Number Of Blades
3
Number Of Lights
2
Watts
88

Starting at
Call for Pricing
  • QUANTITY