DESCRIPTION

  • 2 60W A Bulbs Required
  • Brushed Nickel; H: 5 1/2" Dia: 11"
  • Flushmount Lighting; Basic Melon Shape

Craftmade International 5-3/4 in. 60W 2-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture

CX111

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
11 in
Glass Type
Frosted Melon
Height
5-3/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Watts
60
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY