DESCRIPTION

  • Glass replacement shade

Craftmade International 5-7/8 in. Marble Glass Only

C171

Glass Type:

SPECIFICATIONS

Color Finish
Alabaster
Color Finish Category
Neutrals
Diameter
2-1/4 in
Glass Type
Frosted
Height
5-7/8 in
Material
Glass
Width
5-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY