• Cart

DESCRIPTION

  • 3" and 6" Downrods (Included)
  • Blades Sold Separately
  • Dual Mount (Flat or angled ceiling)
  • Heavy-Duty, 3-Speed Reversible Motor

Craftmade International Cordova 5-Blade Ceiling Fan Motor

CCV52

Color Finish

 

SPECIFICATIONS

Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Cordova
Color Finish
Antique White
Color Finish Category
Whites
Diameter
15 in
Energy Star Compliant
No
Fan Speeds
3
Height
16-1/2 in
Indoor Outdoor
Indoor
Number Of Blades
5
Watts
78

Starting at
Call for Pricing
  • QUANTITY