DESCRIPTION

  • 3" and 6" Downrods (Included)
  • Blades Sold Separately
  • Bowl Light Kit (2-13W CFL Bulbs Included)
  • Dual Mount (Flat or angled ceiling)
  • Heavy-Duty, 3-Speed Reversible Motor

Craftmade International Mia 5-Blade Ceiling Fan Motor

CMI52

Color Finish

 

SPECIFICATIONS

Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Mia
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Tea Stained
Height
26-1/4 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
2
Watts
67.4

Starting at
Call for Pricing
  • QUANTITY