DESCRIPTION

  • 4" Downrods (Included)
  • Blades Sold Separately
  • Bowl Light Kit (2-13W CFL Bulbs Included)
  • Dual Mount (Flat or angled ceiling)
  • Remote Dimming
  • Standard, 3-Speed Reversible Motor

Craftmade International Cecilia Unipack 5-Blade Ceiling Fan Motor

CCCU52

Color Finish

 

SPECIFICATIONS

Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Cecilia Unipack
Color Finish
Oiled Bronze Gilded
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Fan Speeds
3
Height
21-3/4 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
2
Watts
61

Starting at
Call for Pricing
  • QUANTITY