DESCRIPTION

Craftmade International Ellington 56.6W Ceiling Fan

CDCF525C1

Color Finish

 

SPECIFICATIONS

AMP
1.5
Blade Finish
Dark Oak/Mahogany
Blade Pitch
12°
CEC Compliant
Not for Sale in CA
CFM
4826
Collection
Ellington
Color Finish
Brushed Polished Nickel
Color Finish Category
Nickel Tones
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Material
Silicon Steel
Number Of Blades
5
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
40

Starting at
Call for Pricing
  • QUANTITY