DESCRIPTION

  • 4.5" Downrod (Included)
  • 52" Reversible Blades in Cherry/Walnut (Included)
  • Dual Mount (Flat or angled ceiling)
  • Light Kit (2-13W CFL Bulbs Included)
  • Standard, 3-Speed Reversible Motor

Craftmade International Penbrooke 65W 5-Blade Ceiling Fan

CPNB525

Color Finish

 

SPECIFICATIONS

AMP
0.55
Blade Finish
Walnut/Cherry
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
CFM
5139
Collection
Penbrooke
Color Finish
Espresso
Color Finish Category
Browns
Energy Star Compliant
No
Fan Speeds
3
Height
16-1/2 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Medium E-26
Material
Silicon Steel
Number Of Blades
5
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
65

Starting at
Call for Pricing
  • QUANTITY