DESCRIPTION

  • 56" Blades in Brushed Nickel (Included)
  • 6" Downrod (Included)
  • Dual Mount (Flat or angled ceiling)
  • Heavy-Duty, 3-Speed Reversible Motor

Craftmade International Zena 5-Blade Rough-In Ceiling Fan

CZE56SS5

Color Finish

 

SPECIFICATIONS

Blade Finish
Brushed Nickel
Blade Pitch
13°
Blade Span
56 in
CEC Compliant
For Sale in CA
CFM
6500
Collection
Zena
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Fan Speeds
3
Height
15-7/10 in
Indoor Outdoor
Indoor
Number Of Blades
5
Watts
75.4

Starting at
Call for Pricing
  • QUANTITY