DESCRIPTION

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Craftmade International Bulkheads 1-Light Small Flushmount

CZ396

Color Finish

 

SPECIFICATIONS

Collection
Bulkheads
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Glass Type
Frosted Halophane
Height
8-1/2 in
Lighting Style
Transitional
Material
Cast Aluminum
Number Of Lights
1
Watts
60
Width
5 in

Starting at
Call for Pricing
  • QUANTITY