DESCRIPTION

  • 2.25" neck diameter
  • Bell Shaped

Craftmade International 5 in. Glass Only

C199

Glass Type:

SPECIFICATIONS

Diameter
2-1/4 in
Glass Type
Frosted
Height
5 in
Material
Glass
Width
5 in

Starting at
Call for Pricing
  • QUANTITY