DESCRIPTION

Craftmade International 5 x 13 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with Tea Stained Glass

CX713

Color Finish

 

SPECIFICATIONS

Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Glass Type
Tea Stained
Height
5 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Watts
60
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY