DESCRIPTION

  • 3" and 6" Downrods (Included)
  • 52" Reversible Blades in Brushed Nickel (Included)
  • Dual Mount (Flat or angled ceiling)
  • Light Kit (3-40W Candelabra Bulbs Included)
  • Remote control adaptable
  • Standard, 3-Speed Reversible Motor

Craftmade International 52 in. 120 W 5-Blade Ceiling Fan

CLY52SS5

Color Finish

 

SPECIFICATIONS

Blade Finish
Brushed Nickel
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5068
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Fan Speeds
3
Height
14-3/10 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
3
Watts
40

Starting at
Call for Pricing
  • QUANTITY