DESCRIPTION

Craftmade International Kira 52 in. 13 W Ceiling Fan with Blades

CKI52OBMA4

Color Finish

 

SPECIFICATIONS

Blade Pitch
12°
Blade Span
52 in
CFM
5552
Collection
Kira
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
11-1/2 in
Number Of Blades
5
Number Of Lights
2
Watts
58

Starting at
Call for Pricing
  • QUANTITY