DESCRIPTION

Craftmade International Universal 52 in. 16.67 lbs. 5-Blade Ceiling Fan

CUH52

Color Finish

 

SPECIFICATIONS

Blade Span
52 in
Collection
Universal
Color Finish
Brushed Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
7-87/100 in
Number Of Blades
5

Starting at
Call for Pricing
  • QUANTITY