DESCRIPTION

  • 3" and 6" Downrods (Included)
  • Blades Sold Separately
  • Dual Mount (Flat or angled ceiling)
  • Heavy-Duty, 3-Speed Reversible Motor

Craftmade International American Tradition 52 in. 5-Blade Ceiling Fan

CAT52

Color Finish

 

SPECIFICATIONS

Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
American Tradition
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Fan Speeds
3
Height
15-19/50 in
Indoor Outdoor
Indoor
Number Of Blades
5
Watts
80

Starting at
Call for Pricing
  • QUANTITY