DESCRIPTION

  • 52" Reversible Blades in Ash/Mahogany (Included)
  • Installation type: flush mount
  • Integrated Light Kit (4-60W Candelabra Bulbs Included)
  • Limited lifetime warranty
  • Reversible blade finish
  • Standard, 3-Speed Reversible Motor

Craftmade International Brilliante 52 in. 5-Blade Ceiling Fan with Light Kit

CBRC52BNK5C

Color Finish

 

SPECIFICATIONS

AMP
0.55
Blade Finish
Ash/Mahogany
Blade Pitch
11°
Blade Span
52 in
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
Brilliante
Color Finish
Brushed Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
Yes
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Frosted Ribbed
Height
14 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Cold Rolled Steel
NEMA Specifications
Yes
Number Of Blades
5
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60

Starting at
Call for Pricing
  • QUANTITY