DESCRIPTION

  • Remote control adaptable

Craftmade International 52 in. 5-Blade Tahiti Ceiling Fan

CTAH52

Color Finish

 

SPECIFICATIONS

Blade Finish
Medium Palm
Blade Pitch
16°
Blade Span
52 in
CFM
2564
Color Finish
Copperstone
Color Finish Category
Copper Tones
Height
16 in
Number Of Blades
5

Starting at
Call for Pricing
  • QUANTITY