DESCRIPTION

  • 52" Blades in White (Included)
  • 6" Downrod (included)
  • Dual Mount
  • Heavy-duty, 3-speed reversible motor
  • Integrated Light Kit (1-75W E11 Mini-Can Halogen Bulb Included)

Craftmade International Helios 52 in. 70 W 5-Blade Ceiling Fan with Light Kit

CHE52W5

Color Finish

 

SPECIFICATIONS

Blade Finish
White
Blade Pitch
13°
Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Helios
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Fan Speeds
3
Height
17-1/2 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
1
Watts
68.6

Starting at
Call for Pricing
  • QUANTITY