DESCRIPTION

  • 3" and 6" Downrods (Included)
  • Blades Sold Separately
  • Dual Mount (Flat or angled ceiling)
  • Great for Small Spaces
  • Standard, 3-Speed Reversible Motor
  • Suitable for Damp Locations
  • Universal control system available

Craftmade International Piccolo 52 in. 9.26 lbs. Motor Only

CPI30

Color Finish

 

SPECIFICATIONS

Blade Span
30 in
CEC Compliant
For Sale in CA
Collection
Piccolo
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Fan Speeds
3
Height
14-1/4 in
Indoor Outdoor
Indoor/Outdoor
Number Of Blades
5
Watts
43.2

Starting at
Call for Pricing
  • QUANTITY