DESCRIPTION

  • 6" Downrod (Included)
  • Blades Sold Separately
  • Dual Mount (Flat or angled ceiling)
  • Heavy-Duty, 3-Speed Reversible Motor
  • ICS Remote & Wall Controls (Included)
  • Remote Dimming
  • Wall control available

Craftmade International Townsend 5-Blade Ceiling Fan Motor

CTS52

Color Finish

 

SPECIFICATIONS

Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Townsend
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Fan Speeds
3
Height
17-9/25 in
Indoor Outdoor
Indoor
Number Of Blades
5
Watts
79

Starting at
Call for Pricing
  • QUANTITY