DESCRIPTION

  • Standard, 3 speed reversible fan motor

Craftmade International Contractor's Design 52 in. Ceiling Fan with Alabaster Light Kit

CCDU207NRG

Color Finish

 

SPECIFICATIONS

Blade Pitch
12°
Blade Span
52 in
Bulb Type
Fluorescent
Collection
Contractor's Design
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Glass Type
Alabaster
Green
Energy Star, Yes
Height
17 in
Number Of Blades
5
Number Of Lights
2
Watts
67

Starting at
Call for Pricing
  • QUANTITY