• Cart

DESCRIPTION

  • 3-Speed Reversible Motor
  • 4" Downrod (Included)
  • Blades Sold Separately
  • Dual Mount (Flat or Angled Ceiling)
  • Lifetime Limited Warranty
  • White Frost Bowl Light Kit included (2-13W CFL Bulbs Included)

Craftmade International Pro Builder 201 52 in. Ceiling Fan with Light

CC201

Color Finish

 

SPECIFICATIONS

AMP
0.52
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
CFM
3073
Collection
Pro Builder 201
Color Finish
White
Color Finish Category
Whites
Depth
11-21/50 in
Diameter
11-21/50 in
Energy Star Compliant
No
Fan Speeds
3
Glass Type
White Frost
Height
18-61/100 in
Indoor Outdoor
Indoor
Installation Type
Dual Mount
Lighting Direction
Down Lighting
Lighting Style
Other/Builder/Commodity
Material
Metal, Silicon Steel
Number Of Blades
5
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120 V
Watts
13
Width
11-21/50 in

Starting at
$118.01
EACH
  • QUANTITY