DESCRIPTION

  • 3-Speed Reversible Motor
  • 4" Downrod (Included)
  • Blades Sold Separately
  • Dual Mount (Flat or Angled Ceiling)
  • White Frost Light Kit (3-60W Candelabra Bulbs Included)

Craftmade International Pro Builder 205 52 in. Ceiling Fan with Light

CC205

Color Finish

 

SPECIFICATIONS

Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Pro Builder 205
Color Finish
Brushed Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Fan Speeds
3
Height
18-29/50 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
3
Watts
62.7

Starting at
$114.0
EACH
  • QUANTITY