• Cart

DESCRIPTION

  • 3-Speed Reversible Motor
  • 4" Downrod (Included)
  • Blades Sold Separately
  • Dual Mount (Flat or Angled Ceiling)
  • Frost White Bowl Light Kit included (2-13W CFL Bulbs Included)

Craftmade International Pro Builder 209 52 in. Ceiling Fan with Light

CC209

Color Finish

 

SPECIFICATIONS

AMP
0.52
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Collection
Pro Builder 209
Color Finish
Brushed Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Opal White
Height
17 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
62.9

Starting at
$129.0
EACH
  • QUANTITY