DESCRIPTION

  • 3" and 6" Downrods (Included)
  • Blades Sold Separately
  • Dual Mount (Flat or angled ceiling)
  • Heavy-Duty, 3-Speed Reversible Motor

Craftmade International Woodward 52 in. Woodward Ag Fan

CWD52DCVM

Color Finish

 

SPECIFICATIONS

Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Woodward
Color Finish
Dark Coffee/Vintage Madera
Color Finish Category
Browns
Energy Star Compliant
No
Fan Speeds
3
Height
17-3/4 in
Indoor Outdoor
Indoor
Number Of Blades
5
Watts
65.7

Starting at
Call for Pricing
  • QUANTITY