DESCRIPTION

  • 3 60W A Bulbs Required
  • Dia: 15" H: 6"
  • Flushmount; Brushed Nickel Shown At Right

Craftmade International 6 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture

CX115

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
15 in
Glass Type
Frosted Melon
Height
6 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
60
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY