DESCRIPTION

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Craftmade International Bent Glass 100W 1-Light Medium E-26 Halogen Wall Lantern

CZ260

Color Finish

 

SPECIFICATIONS

Collection
Bent Glass
Color Finish
Rust
Color Finish Category
Browns
Depth
7 in
Glass Type
Clear Beveled
Height
15-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
1
Watts
100
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY