DESCRIPTION

  • Black
  • Cast Aluminum exterior lantern
  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • One 100W E lamp required
  • W: 6 1/2", H: 18 1/2"

Craftmade International Hex 6-Light Post

CZ295

Color Finish

 

SPECIFICATIONS

Collection
Hex
Color Finish
Matte Black
Color Finish Category
Blacks
Glass Type
Clear Beveled
Height
18-13/100 in
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
1
Watts
100
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY