DESCRIPTION

  • 4" and 6" Downrods (Included)
  • 60" Blades in Dark Walnut (Included)
  • Dual Mount (Flat or angled ceiling)
  • Heavy-Duty, 3-Speed Reversible Motor
  • ICS Remote & Wall Controls (Included)
  • Integrated Light Kit (3-40W Candelabra Bulbs Included)
  • Remote Dimming
  • Suitable for Damp Locations

Craftmade International Fredericksburg 60 in. 5-Blade Fan with Light

CFB60OBG5

Color Finish

 

SPECIFICATIONS

Blade Finish
Dark Walnut
Blade Pitch
13.5°
Blade Span
60 in
CEC Compliant
For Sale in CA
CFM
4396
Collection
Fredericksburg
Color Finish
Oiled Bronze Gilded
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Fan Speeds
3
Height
26-2/5 in
Indoor Outdoor
Indoor/Outdoor
Number Of Blades
5
Number Of Lights
3
Watts
64.6

Starting at
Call for Pricing
  • QUANTITY