DESCRIPTION

Craftmade International Frances 60 W 1-Light Medium Outdoor Sconce

CZ600492

Color Finish

 

SPECIFICATIONS

Collection
Frances
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Depth
9 in
Glass Type
Hammered Clear
Height
13-3/4 in
IsAcceptableImage
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Number Of Lights
1
Watts
60
Width
6-1/4 in

Starting at
Call for Pricing
  • QUANTITY