DESCRIPTION

Craftmade International Union 60 W 1-Light Sconce Rubber

CZ440488

Color Finish

 

SPECIFICATIONS

Collection
Union
Color Finish
Oiled Bronze Gilded
Color Finish Category
Bronze Tones
Depth
8-3/5 in
Glass Type
Union
Height
9-1/5 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Number Of Lights
1
Watts
60
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY